Beli fishing rod di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Niigata Seiki (SK) Feeler Gauge Carbon Steel (Pengukur Celah)Deskripsi:Feeler gauge carbon steel FG-11-1. - Measure gap width 0.11mm - Material Carbon Steel - Use for assembly or adjustment of automotive engine components or other machines by cutting it into necessary size - Leaf width 12.7mm, Length 1m, Accuracy +/-10 micron - Also available 3m and 5m.
- DAIWA Cooler Box Portable Cool Line A IIi (Kotak Pendingin Makanan)atribut:
- Color: Black
- Capacity (L): 10
- Part Number: S 1000X
- Daiso Cone Display CoverDeskripsi:It is a sign cover for triangular cones that clarifies the purpose of triangular cones whose installation purpose is ambiguous. It is waterproof and can be used even in the rain. Since the upper part is cut, there is no need to worry about flying in the wind. The presence of the ears makes it highly visible and appealing.It can be used in various places such as construction sites, schools, companies, and parking lots.atribut:
- Material: Polypropylene
- Type of Sign: Color cone mounting
- Durability (years): About 1
- Suitable Size (cm): (Pylon) 70
- Dimensions (mm): 400x5x500
- Daiwa Rabin Shaft Mounted CM Type (Mata Tuner Batu)Deskripsi:A beautiful finish like never before! "Scrape a little, polish a lot" It conforms very well to the workpiece, preventing clogging and dulling, and producing a uniform, glossy finish. Achieves significant labor savings and efficiency! "Covering two processes from grinding to polishing" It has a wide range of processing steps, and high-quality polishing in the intermediate process between grinding and polishing allows for a more complete finish.atribut:
- Shaft Diameter (mm): phi 6
- Outer Diameter (mm): phi 15
- Particle size: #120
- Maximum Operating Speed (rpm): 20000
- Shaft Length (mm): 35
- Abrasive Material: WA
- Grinding Stone Length (mm): 25
- Purpose: Suitable for general steel materials such as mild steel and semi-mild steel. Also suitable for preventing discoloration of stainless steel and hardened steel.
- Shape: Straight type (A)
- Suitable Workpiece Material: Mild steel, semi-mild steel, stainless steel, hardened steel, etc.
- Daiwa Kasei Industry High Speed Rabin Rubber Abrasive (Shank Diameter 3mm) (Mata Tuner Batu)atribut:
- Shaft Diameter (mm): 3
- Shaft Length (mm): 30
- Maximum Working Speed (rpm): 60000
- Purpose of Use: For standard steel materials such as soft steel and semi-soft steel. Stainless steel, hardened steel, aluminum and others, especially when preventing burn.
- JAKEMY Tool Kit With BoxDeskripsi:Jakemy JM-PJ5002 ini adalah set aksesoris lengkap untuk kebutuhan memancing. Anda juga mendapatkan kotak penyimpanan yang dapat Anda gunakan untuk menyimpan semua aksesoris memancing Anda. Kotak ini dapat dikostumasi sekat-sekatnya sesuai dengan kebutuhan.Package ContentsBarang-barang yang Anda dapatkan di dalam box :1 x Jakemy Fishing Accessories Tool Kit with Storage Box - JM-PJ500120 x Ise Fishhook20 x High Quality Lead Sheet10 x High Quality Float Rubber15 x Rolling Swivel5 x Float Connector with Rolling Pin3 x Rod Ring3 x Environmental Lead Covered Roll10 x Rubber Stopper
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- ThreeBond Anaerobic Adhesive Sealant (Lem Baut)atribut:
- Size (g): 50
- OMRON Pushbutton Switches A22NN Green Resin Round (Full Guard Type)atribut:
- Bezel Material: Resin
- Button Color: Green
- Button Shape: Round (full guard Type)
- Mounting Hole Diameter P (mm): 22
- Protection Class: IP66
- Terminal Shape: Screw terminal
- NRS Jaket Pelampung MancingDeskripsi:NRS Chinook Fishing PFD adalah jaket pelampung terlaris di dunia untuk pemancing kayak. Tidak hanya dirancang untuk membuat Anda lebih efektif di atas air, kenyamanan Chinook tidak dapat dikalahkan.Chinook adalah tipe III, jaket pelampung profil sedang yang mengantarkan 16.5 pon flotasi.Busa PlushFit dan desain berpadu tinggi menciptakan rompi yang sangat nyaman untuk semua jenis kursi rakit atau kayak.Punggung bawah mesh menawarkan ventilasi tambahan pada hari-hari hangat.Dua kantong besar, ritsleting, seukuran untuk kotak tackle, dengan organisasi internal, ditambah dua kantong aksesori yang lebih kecil dengan penutup kait-dan-loop.Kantong pemegang alat yang kelima menawarkan akses cepat ke tang, pemotong garis, atau gadget dan aksesori memancing lainnya.Juga dilengkapi pegangan batang, titik pelekatan strobo, aksen reflektif dan tab bulu mata.Entri depan berritsleting dan enam titik penyesuaian menawarkan kesesuaian yang disesuaikan.Chinook membawa Sertifikasi Penjaga Pantai AS melalui Underwriters Laboratories (UL).
- Daiso Sign for Corn BarDeskripsi:It is a sign that clearly shows the purpose of installing the cone bar and chain. Feel free to install and use it anywhere with the included band. The band is removable and waterproof.It can be used in various places such as construction sites, schools, companies, and parking lots.atribut:
- Width (mm): 458
- Thickness (mm): 1
- Height (mm): 298
- Type of Sign: Color cone mounting
- Included Accessories: 2 fixed bands
- Sign Meaning: Plain
- JEFCOM (DENSAN) Joint Fishing Expert CaseDeskripsi:Convenient to carry the rods of the Joint Fishing Master series! With a lid pocket that can store unused metal fittings With a shoulder belt that is convenient to carryatribut:
- Suitable For: 1m type
- Dimensions (mm): 1030x100
- TRUSCO Replacement Belt for Single Fishing (with Aluminum Slide Buckle)Deskripsi:Lightweight with a slide buckle with aluminum spring.Since the belt is elastic, you can work comfortably without the belt dripping even if you use it as a work belt.atribut:
- Waist Belt (WxL) (mm): 50x1200
- Material: Slide Buckle: Aluminium, Belt: Nylon
- Ebisu Hanging Cupboard Storage Fishing Stocker WideDeskripsi:You can see the contents and take it out immediately even from a high place! Because it is transparent, you can see what you have stored at a glance! It is very convenient when you take it out. With a large handle, you can hold it firmly and take it out quickly even from a high hanging cupboard. You can also store tall water bottles. You can store lunch boxes, leisure goods, stock items, etc. all at once. Because it is a wide type, it can be stored in a large hanging cupboard with plenty of room.atribut:
- Material: Polypropylene
- Capacity (L): 9.9
- Dimensions (WxDxH) (mm): 220x315x220
- Lion Star Marina Cooler Box (Kotak Pendingin)atribut:
- Color: Random Color
Daftar Harga fishing rod Terbaru October 2026
| Niigata Seiki (SK) Feeler Gauge Carbon Steel (Pengukur Celah) | Rp72.900 |
| DAIWA Cooler Box Portable Cool Line A IIi (Kotak Pendingin Makanan) | Rp2.399.900 |
| JEJ ASTAGE Parts Stocker (Kotak Perkakas) | Rp69.900 |
| Daiso Cone Display Cover | Rp199.900 |
| Daiwa Rabin Shaft Mounted CM Type (Mata Tuner Batu) | Rp6.199.900 |
| Daiwa Kasei Industry High Speed Rabin Rubber Abrasive (Shank Diameter 3mm) (Mata Tuner Batu) | Rp209.900 |
| JAKEMY Tool Kit With Box | Rp129.900 |
| BOSCH Corded Drill Driver (Mesin Bor Listrik) | Rp99.900 |
| ThreeBond Anaerobic Adhesive Sealant (Lem Baut) | Rp659.900 |
| STAHLWERK E-Series Welding Machine (Mesin Las) | Rp5.299.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20Feeler%20Gauge%20Carbon%20Steel%20(Pengukur%20Celah)/cxP102224465-2.jpg)
/k7P110297727-1.jpg)
/g7P111779583-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Tempat%20Kerja/Traffic%20Cones%20Dengan%20Informasi/Daiso%20Cone%20Display%20Cover/1sP110297064-1.jpg)
/9pP112169349-1.jpg)
%20(Mata%20Tuner%20Batu)/j8P102020692-5.jpg)

/P101000154-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Lem%20Baut/ThreeBond%20Anaerobic%20Adhesive%20Sealant%20(Lem%20Baut)/00P102124000-7.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/STAHLWERK%20E-Series%20Welding%20Machine%20(Mesin%20Las)/36P110053114-1.jpg)
/jdP105947697-1.jpg)
/23P103952075-9.jpg)
/gpP105164601-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Jaket%20Pelampung/NRS%20Jaket%20Pelampung%20Mancing/f3P112176543-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Tempat%20Kerja/Traffic%20Cones%20Dengan%20Informasi/Daiso%20Sign%20for%20Corn%20Bar/1aP110297046-1.jpg)
%20Joint%20Fishing%20Expert%20Case/lbP110705767-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/TRUSCO%20Replacement%20Belt%20for%20Single%20Fishing%20(with%20Aluminum%20Slide%20Buckle)/g1P107137577-2.jpg)

/b1P105250397-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)